Shop All Power Relays
Murr Elektronik
MCS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 24-28V/40ADC
Mfr # 85099
Zoro # G900533704
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50 to 60 Hz
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B
- Dimensions 242 mm (H) x 106 mm (W) x 270 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85099
- Zoro # G900533704
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 242 mm (H) x 106 mm (W) x 270 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Description
MCS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 24-28V/40ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- Murr Elektronik Power Relays