Shop All Power Relays
Murr Elektronik
MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24-28V/10ADC
Mfr # 85062
Zoro # G000533680
original price:
$589.15
4% off
new price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50 to 60 Hz
- Dimensions 127 mm (H) x 68 mm (W) x 204 mm (D)
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85062
- Zoro # G000533680
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 127 mm (H) x 68 mm (W) x 204 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2 |
Description
MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24-28V/10ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- Murr Elektronik Electrical Relays