Shop All Power Relays
Murr Elektronik
MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC
Mfr # 85085
Zoro # G600533707
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hz 50 to 60 Hz
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B
- Dimensions 127 mm (H) x 68 mm (W) x 160 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85085
- Zoro # G600533707
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 127 mm (H) x 68 mm (W) x 160 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Description
MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 200' Length - Black (FW025-200SP)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- Murr Elektronik Power Relays