Shop All Power Relays
Murr Elektronik
MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 4-6V/3ADC
Mfr # 85371
Zoro # G500533715
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
- Hz 50 to 60 Hz
- Dimensions 76 mm (H) x 38 mm (W) x 87.5 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85371
- Zoro # G500533715
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 76 mm (H) x 38 mm (W) x 87.5 mm (D) |
Details
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2 |
Hz | 50 to 60 Hz |
Description
MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 4-6V/3ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- Murr Elektronik Electrical Relays