Shop All Power Relays
Murr Elektronik
MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC
Mfr # 85162
Zoro # G600533691
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
- Hz 50 to 60 Hz
- Dimensions 76 mm (H) x 38 mm (W) x 108 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 85162
- Zoro # G600533691
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 76 mm (H) x 38 mm (W) x 108 mm (D) |
Details
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2 |
Hz | 50 to 60 Hz |
Description
MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2,5ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- Murr Elektronik Electrical Relays