Shop All Power Relays
Murr Elektronik
MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24V/1, 3ADC
Mfr # 85161
Zoro # G300533625
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 76 mm (H) x 38 mm (W) x 87.5 mm (D)
- Hz 50 to 60 Hz
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85161
- Zoro # G300533625
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 76 mm (H) x 38 mm (W) x 87.5 mm (D) |
Details
Hz | 50 to 60 Hz |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2 |
Description
MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24V/1,3ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- Murr Elektronik Power Relays