Shop All Power Relays
Murr Elektronik
MCS-A ASI POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 30, 5V/4ADC
Mfr # 85381
Zoro # G700533621
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 61010-2-201, EN 61204-3, EN 55022 B
- Hz 50 to 60 Hz
- Dimensions 115 mm (H) x 54 mm (W) x 147 mm (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85381
- Zoro # G700533621
- Country of Origin Czechia
- Category Power Relays
Dimensions
Dimensions | 115 mm (H) x 54 mm (W) x 147 mm (D) |
Details
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Hz | 50 to 60 Hz |
Description
MCS-A ASI POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 30,5V/4ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- Murr Elektronik Power Relays