Shop All Power Relays
Murr Elektronik
MB CAP BUFFER MODULE, IN:23-30 VDC OUT:22-28VDC/20A for 200ms
Mfr # 85394
Zoro # G800533736
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 61000-6-2, EN 61000-6-3, EN 55022 B, EN 60950-1, SELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85394
- Zoro # G800533736
- Country of Origin Czechia
- Category Power Relays
Details
Standards | EN 61000-6-2, EN 61000-6-3, EN 55022 B, EN 60950-1, SELV |
Description
MB CAP BUFFER MODULE, IN:23-30 VDC OUT:22-28VDC/20A for 200ms
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel (ASE24X18X12NK)
- BARON Cable Clamp Wire Ss 1/16 (260S-1/16)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- Murr Elektronik Electrical Relays