Shop All Uninterruptible Power Supplies (UPS) Accessories
Murr Elektronik
MASI20 INSTALL TECH, Distributor 2x AS-I and 3x extern power
Mfr # 55575
Zoro # G200617982
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage max. 36 V DC
- Connection Type Screw terminal: single wire (0.25 to 4 mm²), stranded wire (0.5 to 2.5 mm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 55575
- Zoro # G200617982
- Country of Origin Germany
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Distributor |
Voltage | max. 36 V DC |
Connection Type | Screw terminal: single wire (0.25 to 4 mm²), stranded wire (0.5 to 2.5 mm²) |
Description
MASI20 INSTALLATION TECHNOLOGY, Distributor 2x AS-I and 3x extern power, AS-Interface Bus- und Powerdistributor, 3x extern power pot. separation + 5 screw terminal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- PHOENIX CONTACT Battery Pack, QUINT UPS, 24V DC, 7.2 Ah (UPS-BAT/VRLA/24DC/7.2AH)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- Murr Elektronik Power Systems