Shop All Computer Power Supplies
Murr Elektronik
MASI ASI POWER SUPPLY 1-PHASE, IN: 230VAC OUT: 30, 5V/2, 8ADC
Mfr # 85424
Zoro # G100448136
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Output 85.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 85424
- Zoro # G100448136
- Country of Origin Czechia
- Category Computer Power Supplies
Details
Max. Output | 85.4 W |
Description
MASI ASI POWER SUPPLY 1-PHASE, IN: 230VAC OUT: 30,5V/2,8ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC PrevaGuard Clic Stic Stylus, 12PK (BICCSSA11BE)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- BATTERY TECHNOLOGY Replacement Power Adapter For Apple Macbook Air Mb133Ll/A Replaces (A1345-BTI)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- Murr Elektronik Computer Power Supplies