Murr Elektronik

Mail Cable, 4A, 300V


product price: $702.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 300V
  • Amps 4A
  • Max. Wire Size 19 AWG
  • Min. Wire Size 22 AWG
  • Material PUR/PVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Wire Size 19 AWG
Min. Wire Size 22 AWG

Details

Item Mail Cable
Voltage 300V
Amps 4A
Material PUR/PVC
Color gray
Standards UL (AWM-Style 21441/10955), CE conform

Description

50M MAIN CABLE PUR/PVC-JB 16*0,34+3*0,76

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.