Shop All Voice & Data Connectors
Murr Elektronik
M8 male 0° / M8 female 90°, PVC 3x0.25 bk UL/CSA 1m
Mfr # 7000-88021-6100100
Zoro # G900458373
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Jacket Material PVC
- Shielded no
- Cable Type 1 (PVC)
- Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-88021-6100100
- Zoro # G900458373
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Jacket Material | PVC |
Shielded | no |
Cable Type | 1 (PVC) |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 24 |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Mounting Style | inserted, tightened |
Material | PUR |
Description
M8 male 0° / M8 female 90°, PVC 3x0.25 bk UL/CSA 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 5/16" Stud PK100 (160406-100)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18041-6160300)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- Murr Elektronik Voice & Data Connectors