Shop All Voice & Data Connectors
Murr Elektronik
M8 male 0° / M12 female 0°, PVC 3x0.25 bk UL/CSA 1m
Mfr # 7000-88241-6100100
Zoro # G400458750
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Mounting Style inserted, tightened
- Temp. Range -25 to +85 °C
- Jacket Material PVC
- Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-88241-6100100
- Zoro # G400458750
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Mounting Style | inserted, tightened |
Temp. Range | -25 to +85 °C |
Jacket Material | PVC |
Material | PUR |
Standards | DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 24 |
Description
M8 male 0° / M12 female 0°, PVC 3x0.25 bk UL/CSA 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Emergency Release Kit, Diecast, Brushed Chrome (Single Pack) (GD 52143)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220VH)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m (7000-12221-8621000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MURR ELEKTRONIK M12 FEMALE 0°, PVC 12x0, 14 black 5m (7000-19041-7020500)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- Murr Elektronik Voice & Data Connectors