Shop All Voice & Data Connectors
Murr Elektronik
M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4x0.25 1m
Mfr # 7000-08581-9690100
Zoro # G700458719
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08581-9690100
- Zoro # G700458719
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Temp. Range | -25 to +85 °C |
Description
M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4x0.25 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating (BP/GMA-3A)
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- MURR ELEKTRONIK EXACT12, 8XM12, 4 POLE BASIC HOUSING, Without homerun-cable (8000-88400-0000000)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12221-2141000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- Murr Elektronik Voice & Data Connectors