Shop All Voice & Data Connectors
Murr Elektronik
M8 female 90° with cable, PVC 4x0.25 bk UL/CSA 5m
Mfr # 7000-08101-6110500
Zoro # G600458932
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Standards DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Material PUR
- Temp. Range -25 to +85 °C
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08101-6110500
- Zoro # G600458932
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Material | PUR |
Temp. Range | -25 to +85 °C |
Jacket Material | PVC |
Mounting Style | inserted, tightened |
Wire Gauge | similar to AWG 24 |
Shielded | no |
Cable Type | 1 (PVC) |
Jacket Color | black |
Description
M8 female 90° with cable, PVC 4x0.25 bk UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 80kA (HEPD80)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m (7000-08061-0111000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- Murr Elektronik Voice & Data Connectors