Shop All Voice & Data Connectors
Murr Elektronik
M8 female 90° with cable, PVC 3x0.25 bk UL/CSA 5m
Mfr # 7000-08081-6100500
Zoro # G900459127
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Temp. Range -25 to +85 °C
- Standards DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Cable Type 1 (PVC)
- Wire Gauge similar to AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08081-6100500
- Zoro # G900459127
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Temp. Range | -25 to +85 °C |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 24 |
Shielded | no |
Material | PUR |
Mounting Style | inserted, tightened |
Jacket Material | PVC |
Description
M8 female 90° with cable, PVC 3x0.25 bk UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18021-2160500)
- MURR ELEKTRONIK M12 FEMALE 90° SHIELDED, PUR 4X0.34 shielded black UL/CSA, drag ch 10m (7000-13261-6411000)
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m (7000-12221-8621000)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- Murr Elektronik Voice & Data Connectors