Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m
Mfr # 7000-08061-6111000
Zoro # G000458600
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Wire Gauge similar to AWG 24
- Material PUR
- Cable Type 1 (PVC)
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08061-6111000
- Zoro # G000458600
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Wire Gauge | similar to AWG 24 |
Material | PUR |
Cable Type | 1 (PVC) |
Shielded | no |
Temp. Range | -25 to +85 °C |
Jacket Color | black |
Mounting Style | inserted, tightened |
Jacket Material | PVC |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Description
M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- ANCOR 16-14 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (314299)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE (SOLDER PINS), 3-pol. 0.25mm² (7000-08401-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- Murr Elektronik Voice & Data Connectors