Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m
Mfr # 7000-08041-0100200
Zoro # G700458764
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Standards DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Wire Gauge similar to AWG 24
- Temp. Range -25 to +85 °C
- Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08041-0100200
- Zoro # G700458764
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Wire Gauge | similar to AWG 24 |
Temp. Range | -25 to +85 °C |
Material | PUR |
Shielded | no |
Cable Type | 1 (PVC) |
Jacket Material | PVC |
Mounting Style | inserted, tightened |
Description
M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- LITHONIA LIGHTING Wireless Occupancy Snsor Kit, 450 sq. ft. (SPODMR WR WH K1)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 4x0.25 ye UL/CSA+drag chain 5m (7000-08061-0310500)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- Murr Elektronik Voice & Data Connectors