Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 1.5m
Mfr # 7000-08041-0100150
Zoro # G700457378
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Shielded no
- Cable Type 1 (PVC)
- Temp. Range -25 to +85 °C
- Mounting Style inserted, tightened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08041-0100150
- Zoro # G700457378
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Shielded | no |
Cable Type | 1 (PVC) |
Temp. Range | -25 to +85 °C |
Mounting Style | inserted, tightened |
Material | PUR |
Jacket Material | PVC |
Wire Gauge | similar to AWG 24 |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Description
M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 1.5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK37V20)
- APC Smart UPS, 750VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- MURR ELEKTRONIK M8 male 0° with cable, PVC 3x0.25 bk UL/CSA 5m (7000-08001-6100500)
- Murr Elektronik Voice & Data Connectors