Shop All Wire Connectors
Murr Elektronik
M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 10m
Mfr # 7000-08041-2101000
Zoro # G300448219
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Max. Voltage max. 50 V AC/60 V DC
- Standards DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Material PUR; PVC
- Approximate Amperage Rating - Grounding Braid max. 4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08041-2101000
- Zoro # G300448219
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 24 |
Details
Color | gray |
Max. Voltage | max. 50 V AC/60 V DC |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Material | PUR; PVC |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Connection Material | Au; Copper alloy |
Ambient Temp. Range | -25 to +85 °C |
IP Rating | IP65, IP66K, IP67 |
Description
M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- BURNDY Copper Braid, 24 In (BD24N)
- Murr Elektronik Wire Connectors