Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 5m
Mfr # 7000-08041-6100500
Zoro # G000457979
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Cable Type 1 (PVC)
- Wire Gauge similar to AWG 24
- Shielded no
- Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08041-6100500
- Zoro # G000457979
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 24 |
Shielded | no |
Material | PUR |
Temp. Range | -25 to +85 °C |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Jacket Material | PVC |
Mounting Style | inserted, tightened |
Description
M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100VH)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- Murr Elektronik Voice & Data Connectors