Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m
Mfr # 7000-08041-6100200
Zoro # G700457767
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Standards DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Jacket Material PVC
- Mounting Style inserted, tightened
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08041-6100200
- Zoro # G700457767
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Standards | DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA |
Jacket Material | PVC |
Mounting Style | inserted, tightened |
Shielded | no |
Wire Gauge | similar to AWG 24 |
Temp. Range | -25 to +85 °C |
Material | PUR |
Cable Type | 1 (PVC) |
Description
M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- GE CURRENT Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC (THQP140)
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- Murr Elektronik Voice & Data Connectors