Shop All Voice & Data Connectors
Murr Elektronik
M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m
Mfr # 7000-08041-2300500
Zoro # G900457925
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Material PUR
- Jacket Material PUR
- Cable Type 3 (PUR)
- Mounting Style inserted, tightened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-08041-2300500
- Zoro # G900457925
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Material | PUR |
Jacket Material | PUR |
Cable Type | 3 (PUR) |
Mounting Style | inserted, tightened |
Temp. Range | -25 to +85 °C |
Shielded | no |
Jacket Color | gray |
Wire Gauge | similar to AWG 24 |
Standards | DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform |
Description
M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (CCMR6.25)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- Murr Elektronik Voice & Data Connectors