Shop All Home & Office Phones
Murr Elektronik
M12 Y-DISTRIBUTOR / M12 FEMALE 90°, PVC 3X0.34 YELLOW, UL/CSA 1m
Mfr # 7000-40741-0130100
Zoro # G500459923
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 1 m
- Color yellow
- Mount Type inserted, tightened
- Cable Type 1 (PVC)
- Material PUR; FKM; PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-40741-0130100
- Zoro # G500459923
- Country of Origin Germany
- Category Home & Office Phones
Dimensions
Cord Length | 1 m |
Details
Color | yellow |
Mount Type | inserted, tightened |
Cable Type | 1 (PVC) |
Material | PUR; FKM; PVC |
Voltage | max. 250 V AC/DC |
Amps | max. 4 A |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform |
Description
M12 Y-DISTRIBUTOR / M12 FEMALE 90°, PVC 3X0.34 YELLOW, UL/CSA 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 M/M Emi/Rfi Gender Chger (FA440-R2)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Electric Trolling Motor (ML7-122226)
- ILC Replacement for Cameron Sino 4894128144939 Battery (4894128144939)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-12-7450)
- CETIS Standard Wall Phone, Ash (2554W MW (AS))
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- HUBBELL GAI-TRONICS Keypad, Steel, Stainless Steel, Accessory (51035-005A)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- ATT 2 Handset System with Answering (EL52215)
- CETIS Aegis 80103 Emergency Phone (LBE-08ASH)
- ZENITH Cord Telephone Line 25Ft White (TL1025W)
- Murr Elektronik Home & Office Phones