Shop All Home & Office Phones
Murr Elektronik
M12 Y-DISTRIBUTOR / M12 FEMALE 90°, PUR 3X0.34 GRAY, UL/CSA, drag ch 1.5m
Mfr # 7000-40741-2330150
Zoro # G900459905
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 1.5 m
- Color gray
- Mount Type inserted, tightened
- Cable Type 3 (PUR)
- Material PUR; FKM; PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-40741-2330150
- Zoro # G900459905
- Country of Origin Germany
- Category Home & Office Phones
Dimensions
Cord Length | 1.5 m |
Details
Color | gray |
Mount Type | inserted, tightened |
Cable Type | 3 (PUR) |
Material | PUR; FKM; PUR |
Amps | max. 4 A |
Voltage | max. 250 V AC/DC |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Description
M12 Y-DISTRIBUTOR / M12 FEMALE 90°, PUR 3X0.34 GRAY, UL/CSA, drag ch 1.5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK50 (IVR85826)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- CETIS Hospitality Speakerphone, Ash (Aegis-TP-08 (AS))
- ZENITH Cord Telephone Line 7Ft White (TL1007W)
- CABLESYS Cablesys GCHA444006-FBK Telephone Handset Cord With Black Cable With 1.5 in. Lead 6 ft. (GCHA444006-FBK)
- CLARITY Clarity 58914.001 BT914 Amplified Bluetooth Phone Expansion Handset (CL-BT914/HS)
- CORTELCO 615021-VOE-21M Trendline FROST (6150)
- KOSS Koss 159211 Multimedia Gamer Stereophone (159211)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- Murr Elektronik Home & Office Phones