Shop All Home & Office Phones
Murr Elektronik
M12 Y-DISTRIBUTOR / M12 FEMALE 0°, PVC 3X0.34 GRAY, UL/CSA 0.3m
Mfr # 7000-40721-2130030
Zoro # G600459915
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 0.3 m
- Color gray
- Number of Conductors 3
- Cable Type 1 (PVC)
- Material PUR; FKM; PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-40721-2130030
- Zoro # G600459915
- Country of Origin Germany
- Category Home & Office Phones
Dimensions
Cord Length | 0.3 m |
Details
Color | gray |
Number of Conductors | 3 |
Cable Type | 1 (PVC) |
Material | PUR; FKM; PVC |
Voltage | max. 250 V AC/DC |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Amps | max. 4 A |
Description
M12 Y-DISTRIBUTOR / M12 FEMALE 0°, PVC 3X0.34 GRAY, UL/CSA 0.3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Replacement Battery for Palm Z22 PDA - (UL85380)
- GARMIN Dash Cam Mini 2 - Black (010-02504-00)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-4)
- NEC SL1100 SL2100 Sl2100 IP Self-Labeling Telephone BK (BE117453)
- HUBBELL GAI-TRONICS Weather Resistant Phone Enclosure Enclosure, Weatherproof NEMA 4X (255-003)
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same (E-1600-55A)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- ABACUS 2-Line Cordless With Itad (AB133536)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- SCITEC Scitec Inc. TLM-290091 Telematrix Retro Wall Black (TLM-290091)
- Murr Elektronik Home & Office Phones