Shop All Cylinder Mounting Hardware
Murr Elektronik
M12 male receptacle A-cod. front mount, PP-wires 4X0.34 0.2m
Mfr # 7000-13501-9710020
Zoro # G300448318
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-13501-9710020
- Zoro # G300448318
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Details
Operating Temp. Range | -25 to +85 °C |
Description
M12 male receptacle A-cod. front mount, PP-wires 4X0.34 0.2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- COXREELS Bumper Stop, 1/2 in, Rubber (254)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 30" - AX30 (AX30)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36082626037 (36082626037)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- FALCON Stainless Steel Auxiliary 4270902091 Satin (4270902091)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- FESTO Swivel Flange SNCL-40 (SNCL-40)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- Murr Elektronik Cylinder Mounting Hardware