Shop All Voice & Data Connectors
Murr Elektronik
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m
Mfr # 7000-41581-0160000
Zoro # G300457419
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Temp. Range -25 to +85 °C
- Shielded no
- Cable Type 1 (PVC)
- Wire Gauge similar to AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-41581-0160000
- Zoro # G300457419
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | yellow |
Temp. Range | -25 to +85 °C |
Shielded | no |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 18 |
Standards | CE conform |
Jacket Material | PVC |
Material | Plastic |
Description
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08041-2300500)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- Murr Elektronik Voice & Data Connectors