Murr Elektronik

M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm


product price: $16.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range -40 to +85 °C
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Temp. Range -40 to +85 °C

Description

M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0,75mm2 4-6mm

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.