Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° with cable, PVC 5x0.34 ye UL/CSA 0.5m
Mfr # 7000-12041-0150050
Zoro # G600458338
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Material PUR
- Shielded no
- Jacket Color yellow
- Cable Type 1 (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12041-0150050
- Zoro # G600458338
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Material | PUR |
Shielded | no |
Jacket Color | yellow |
Cable Type | 1 (PVC) |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Jacket Material | PVC |
Wire Gauge | similar to AWG 22 |
Temp. Range | -25 to +85 °C |
Description
M12 male 0° with cable, PVC 5x0.34 ye UL/CSA 0.5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 175A, 600V AC, Indicating (AJT175)
- KABLE KONTROL Steel Cable Clamps - 3/4" Dia - Rubber Insulated - Zinc Plated - 100 pcs (CC-5010-C)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- Murr Elektronik Voice & Data Connectors