Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° with cable, PVC 4x0.34 ye UL/CSA 5m
Mfr # 7000-12021-0140500
Zoro # G500458421
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Jacket Material PVC
- Shielded no
- Cable Type 1 (PVC)
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12021-0140500
- Zoro # G500458421
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Jacket Material | PVC |
Shielded | no |
Cable Type | 1 (PVC) |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Wire Gauge | similar to AWG 22 |
Temp. Range | -25 to +85 °C |
Material | PUR |
Description
M12 male 0° with cable, PVC 4x0.34 ye UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- GROTE Headlamp Relay Switch (44460)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE (SOLDER PINS), 3-pol. 0.25mm² (7000-08401-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- Murr Elektronik Voice & Data Connectors