Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° with cable, PVC 4x0.34 ye UL/CSA 1.5m
Mfr # 7000-12021-0140150
Zoro # G500459138
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Shielded no
- Material PUR
- Cable Type 1 (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12021-0140150
- Zoro # G500459138
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Material | PUR |
Cable Type | 1 (PVC) |
Temp. Range | -25 to +85 °C |
Jacket Material | PVC |
Wire Gauge | similar to AWG 22 |
Description
M12 male 0° with cable, PVC 4x0.34 ye UL/CSA 1.5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- Murr Elektronik Voice & Data Connectors