Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° with cable, PVC 4x0.34 gy UL/CSA 0.1m
Mfr # 7000-12021-2140010
Zoro # G600458529
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Jacket Material PVC
- Material PUR
- Cable Type 1 (PVC)
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12021-2140010
- Zoro # G600458529
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Jacket Material | PVC |
Material | PUR |
Cable Type | 1 (PVC) |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 22 |
Description
M12 male 0° with cable, PVC 4x0.34 gy UL/CSA 0.1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPITCH Ceramic Fuse, Time-Delay, 25A, 250V AC (PE1189060)
- S.U.R. & R. AUTO PARTS 1/4" NYLON TO STEEL COMP FITTING (2) (SRRK250)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12921-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- Murr Elektronik Voice & Data Connectors