Shop All Wire Connectors
Murr Elektronik
M12 male 0° with cable, PUR 12x0.25 gy UL/CSA+drag chain 1m
Mfr # 7000-19001-3010100
Zoro # G300448172
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Max. Voltage max. 30 V AC/DC
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE
- Connection Material Cu wire, bare
- Max. Wire Size similar to AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-19001-3010100
- Zoro # G300448172
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 24 |
Details
Color | gray |
Max. Voltage | max. 30 V AC/DC |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10978), CSA approbation; CE |
Connection Material | Cu wire, bare |
Ambient Temp. Range | -25 to +85 °C |
Approximate Amperage Rating - Grounding Braid | max. 1.5 A |
IP Rating | IP65, IP66K, IP67 |
Material | PUR; PUR |
Description
M12 male 0° with cable, PUR 12x0.25 gy UL/CSA+drag chain 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- HALEX 90 Deg Elbow Zinc 3/4 in.D (90292)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- Murr Elektronik Wire Connectors & Disconnects