Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° / M8 female 0°, PUR 3x0.25 bk UL/CSA+drag chain 1, 5m
Mfr # 7000-40561-6300150
Zoro # G600458390
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Material PUR
- Cable Type 3 (PUR)
- Wire Gauge similar to AWG 24
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-40561-6300150
- Zoro # G600458390
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Material | PUR |
Cable Type | 3 (PUR) |
Wire Gauge | similar to AWG 24 |
Jacket Material | PUR |
Temp. Range | -25 to +85 °C |
Shielded | no |
Mounting Style | inserted, tightened |
Standards | DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform |
Description
M12 male 0° / M8 female 0°, PUR 3x0.25 bk UL/CSA+drag chain 1,5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (C22-D-G-K10)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V/230V LED+RC M16x1.5 (7000-29121-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- BLACK BOX Cat5E Coupler, Straight-Pinned, Unshield (FM508-R2)
- Murr Elektronik Voice & Data Connectors