Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° / M12 female 90°, PVC 4x0.34 ye UL/CSA 2m
Mfr # 7000-40121-0140200
Zoro # G700458016
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Temp. Range -25 to +85 °C
- Cable Type 1 (PVC)
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Wire Gauge similar to AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-40121-0140200
- Zoro # G700458016
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | yellow |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Wire Gauge | similar to AWG 22 |
Jacket Material | PVC |
Shielded | no |
Material | PUR |
Description
M12 male 0° / M12 female 90°, PVC 4x0.34 ye UL/CSA 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- SIEMENS Holder, 22 mm, Black (3SU1500-0AA10-0AA0)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- Murr Elektronik Voice & Data Connectors