Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m
Mfr # 7000-40021-2140200
Zoro # G900458335
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Cable Type 1 (PVC)
- Material PUR
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-40021-2140200
- Zoro # G900458335
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Cable Type | 1 (PVC) |
Material | PUR |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Wire Gauge | similar to AWG 22 |
Jacket Material | PVC |
Temp. Range | -25 to +85 °C |
Description
M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW V4A, 5-pol. 6-8mm max. 0, 75mm² (7004-12881-0000000)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 3m (7000-44711-7960300)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- Murr Elektronik Voice & Data Connectors