Murr Elektronik

M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 1.5m


product price: $28.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color gray
  • Shielded no
  • Wire Gauge similar to AWG 22
  • Jacket Material PVC
  • Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color gray
Shielded no
Wire Gauge similar to AWG 22
Jacket Material PVC
Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Temp. Range -25 to +85 °C
Material PUR
Cable Type 1 (PVC)

Description

M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 1.5m

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.