Shop All Wire Connectors
Murr Elektronik
M12 male 0° / M12 female 0°, PVC 4x0.34 bk UL/CSA 5m
Mfr # 7000-40021-6140500
Zoro # G300448257
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Max. Voltage max. 250 V AC/DC
- Max. Wire Size similar to AWG 22
- IP Rating IP65, IP66K, IP67
- Ambient Temp. Range -25 to +85 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-40021-6140500
- Zoro # G300448257
- Country of Origin Czechia
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 22 |
Details
Color | black |
Max. Voltage | max. 250 V AC/DC |
IP Rating | IP65, IP66K, IP67 |
Ambient Temp. Range | -25 to +85 °C |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Material | PUR; PVC |
Connection Material | Cu wire, bare |
Description
M12 male 0° / M12 female 0°, PVC 4x0.34 bk UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2431)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- ECM INDUSTRIES 2PK Barrel Insul Clip (14-077)
- Murr Elektronik Wire Connectors & Disconnects