Shop All Push On Hose Fittings
Murr Elektronik
M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+robot+drag chain 2m
Mfr # 7000-40041-6550200
Zoro # G100448259
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PUR; PUR
- Temp. Range -25 to +85 °C
- Color black
- Standards DIN EN 61076-2-101 (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-40041-6550200
- Zoro # G100448259
- Country of Origin Germany
- Category Push On Hose Fittings
Details
Material | PUR; PUR |
Temp. Range | -25 to +85 °C |
Color | black |
Standards | DIN EN 61076-2-101 (M12) |
Description
M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+robot+drag chain 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-41.65-A)
- MARATHON MOTORS Fan Motor - 1/4 Hp (048C17D2042)
- LEGACY Flexzilla 1/4"x100 ft Air Hose, 1/4" Mnp (LEGHFZ14100YW2)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M5A)
- FESTO Push-In Fitting QSMP-M6X0.75-4 (QSMP-M6X0.75-4)
- DIXON Boss Ground Joint Female Spud Iron, 4" (GB48)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- FESTO Multiple Distributor QSQ-8-6 (QSQ-8-6)
- Murr Elektronik Hose Fittings