Shop All Push On Hose Fittings
Murr Elektronik
M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m
Mfr # 7000-40041-6350500
Zoro # G400448218
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PUR; PUR
- Standards DIN EN 61076-2-101 (M12)
- Temp. Range -25 to +85 °C
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-40041-6350500
- Zoro # G400448218
- Country of Origin Czechia
- Category Push On Hose Fittings
Details
Material | PUR; PUR |
Standards | DIN EN 61076-2-101 (M12) |
Temp. Range | -25 to +85 °C |
Color | black |
Description
This MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded, PVC 5x0.34 shielded gy 1m is made of PUR material and has a temperature range of -25 to +85 °C. It is black in color.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Valve Stem (01477)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- FAG BEARINGS FAG 6304 2RS C3, Deep Groove BBear, Single Row 90Mm (6304 2RS C3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-3/4 (CB222414)
- FESTO Multiple Distributor QSQ-6-4 (QSQ-6-4)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- PRIMEFIT 5 Piece - Push To Connect Outlet Block Fittings Kit (PCKIT5)
- FESTO Push-In T-Fitting QBTL-1/8-1/4-U (QBTL-1/8-1/4-U)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- Murr Elektronik Push On Hose Fittings