Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m
Mfr # 7000-40021-6340500
Zoro # G000457672
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Temp. Range -25 to +85 °C
- Wire Gauge similar to AWG 22
- Cable Type 3 (PUR)
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-40021-6340500
- Zoro # G000457672
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | black |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 22 |
Cable Type | 3 (PUR) |
Shielded | no |
Material | PUR |
Jacket Material | PUR |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Description
M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- TRIPLETT Connector, Shielded, 8 Contacts, PK100 (CAT7-HPPS-HP)
- Murr Elektronik Voice & Data Connectors