Shop All Voice & Data Connectors
Murr Elektronik
M12 male 0° / M12 female 0°, PUR 3x0.34 bk UL/CSA+drag chain 2m
Mfr # 7000-40001-6330200
Zoro # G300458201
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Wire Gauge similar to AWG 22
- Standards DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Jacket Material PUR
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-40001-6330200
- Zoro # G300458201
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Wire Gauge | similar to AWG 22 |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Jacket Material | PUR |
Shielded | no |
Temp. Range | -25 to +85 °C |
Material | PUR |
Cable Type | 3 (PUR) |
Mounting Style | inserted, tightened |
Description
M12 male 0° / M12 female 0°, PUR 3x0.34 bk UL/CSA+drag chain 2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- MURR ELEKTRONIK M12 gender-changer female / female D-cod. (7000-44611-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18081-2160500)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 3m (7000-46041-8020300)
- Murr Elektronik Voice & Data Connectors