Shop All Voice & Data Connectors
Murr Elektronik
M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m
Mfr # 7000-13561-9720100
Zoro # G100458142
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards DIN EN 61076-2-101 (M12)
- Temp. Range -25 to +85 °C
- Material Zinc die casting, brass-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-13561-9720100
- Zoro # G100458142
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Standards | DIN EN 61076-2-101 (M12) |
Temp. Range | -25 to +85 °C |
Material | Zinc die casting, brass-plated |
Description
M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 3m (7000-46041-8020300)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- Murr Elektronik Voice & Data Connectors