Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4X0.34 0.2m
Mfr # 7000-13541-9710020
Zoro # G100458432
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -25 to +85 °C
- Standards DIN EN 61076-2-101 (M12)
- Material Zinc die casting, brass-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-13541-9710020
- Zoro # G100458432
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Temp. Range | -25 to +85 °C |
Standards | DIN EN 61076-2-101 (M12) |
Material | Zinc die casting, brass-plated |
Description
M12 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 4X0.34 0.2m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- MURR ELEKTRONIK M12-RJ45-ETHERNET-ADAPTER 90°, D-Cod., 4-pol. (7000-99052-0000000)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- Murr Elektronik Voice & Data Connectors