Shop All Voice & Data Connectors
Murr Elektronik
M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m
Mfr # 7000-12341-0141500
Zoro # G300457822
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Temp. Range -25 to +85 °C
- Cable Type 1 (PVC)
- Shielded no
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-12341-0141500
- Zoro # G300457822
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Temp. Range | -25 to +85 °C |
Cable Type | 1 (PVC) |
Shielded | no |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Wire Gauge | similar to AWG 22 |
Material | PUR |
Mounting Style | inserted, tightened |
Jacket Material | PVC |
Description
M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5mm² 6-8mm (7000-17321-0000000)
- MURR ELEKTRONIK T COUPLER MALE CON. M8 /FEMALE CON. M8 (7000-88611-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- MURR ELEKTRONIK M12 FEMALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12931-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24..230V LED M16x1.5 (7000-29281-0000000)
- Murr Elektronik Voice & Data Connectors