Shop All Voice & Data Connectors
Murr Elektronik
M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 10m
Mfr # 7000-12341-0141000
Zoro # G200457656
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Wire Gauge similar to AWG 22
- Shielded no
- Temp. Range -25 to +85 °C
- Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12341-0141000
- Zoro # G200457656
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Wire Gauge | similar to AWG 22 |
Shielded | no |
Temp. Range | -25 to +85 °C |
Material | PUR |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Jacket Material | PVC |
Mounting Style | inserted, tightened |
Cable Type | 1 (PVC) |
Description
M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23212401)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 ye UL/CSA 2m (7000-08041-0100200)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- Murr Elektronik Voice & Data Connectors