Shop All Voice & Data Connectors
Murr Elektronik
M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 5m
Mfr # 7000-12341-6340500
Zoro # G100458524
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Temp. Range -25 to +85 °C
- Standards DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
- Mounting Style inserted, tightened
- Wire Gauge similar to AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12341-6340500
- Zoro # G100458524
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | black |
Temp. Range | -25 to +85 °C |
Standards | DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform |
Mounting Style | inserted, tightened |
Wire Gauge | similar to AWG 22 |
Jacket Material | PUR |
Cable Type | 3 (PUR) |
Material | PUR |
Shielded | no |
Description
M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Battery Unit (ZEN-BAT01)
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In (5331-0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- MURR ELEKTRONIK M12 adaptor on top of MSUD valve plug form A 18mm (7000-41301-0000000)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m (7000-12221-6140500)
- Murr Elektronik Voice & Data Connectors