Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 5m
Mfr # 7000-19061-7050500
Zoro # G700458504
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
- Temp. Range -25 to +85 °C
- Mounting Style inserted, tightened
- Wire Gauge similar to AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 7000-19061-7050500
- Zoro # G700458504
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform |
Temp. Range | -25 to +85 °C |
Mounting Style | inserted, tightened |
Wire Gauge | similar to AWG 26 |
Shielded | no |
Jacket Material | PUR |
Description
M12 FEMALE 90°, PUR 12x0,14 black drag ch AIN 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (6EAR1)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12921-0000000)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Solid, PK50 (7269)
- Murr Elektronik Voice & Data Connectors