Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90° LED, PVC 3X0.34 GRAY, UL/CSA 10m
Mfr # 7000-12401-2131000
Zoro # G100459255
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Cable Type 1 (PVC)
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Shielded no
- Jacket Color gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-12401-2131000
- Zoro # G100459255
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | gray |
Cable Type | 1 (PVC) |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Jacket Color | gray |
Material | PUR |
Jacket Material | PVC |
Wire Gauge | similar to AWG 22 |
Temp. Range | -25 to +85 °C |
Description
M12 FEMALE 90° LED, PVC 3X0.34 GRAY, UL/CSA 10m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- LITTELFUSE Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M3PQ)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKR001)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 bk UL/CSA+drag chain 20m (7000-12341-6342000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18021-2160500)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- Murr Elektronik Voice & Data Connectors